Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl CR/ESD Chair - High Bench Height with Med Back, Seat Tilt, Adj Arms, Foot Ring, and ESD Casters in ESD Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs with Medium Back height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, arms, chrome foot ring and self-braking casters. Properly grounded for static sensitive applications.
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom ESD Chair | |
Yes | |
Yes | |
20 in. | |
High Bench Height | |
ESD Upholstery | |
48 lb. | |
Blue | |
Round tube chrome foot ring with internal lock | |
Polished Cast Aluminum | |
Yes |
Yes | |
Yes | |
Yes | |
136 kg | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
Class 100/ISO Class 5 | |
Standard | |
26.25 to 36 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction