Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 2 High-Voltage Lineman's Gloves - 14 in.

Click to view available options
Size:
7
8
8.5
9.5
10
10.5
11
12
Color:
Black
Black, Red
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 2 insulating gloves will protect workers from up to 17,000 V.

  • Class 2 electrical insulating gloves constructed of natural rubber
  • Flexible material allows workers to easily handle small, delicate parts
  • Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
  • Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
  • Maximum use voltage: 17,000 V AC (when worn with leather glove protectors)
Certifications/Compliance ANSI/ASTM D120, Class 2, Type I
Certifications/Compliance (Europe) IEC 60903
Applications Industrial
Color Black, Red
Material Natural Rubber
Product Type Lineman's Gloves
Size 10
For Use With (Application) Electrical Utility Work, Shock Protection
Glove Cuff Style Straight
Series E214
Length (English) 14 in.
Length (Metric) 35.5 cm
Voltage 17,000 V
Show More Show Less