Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Class 3 Heat Sealed Tape T-Shirts
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Hi-Vis lightweight polyester moisture wicking material
- 2 in. heat sealed silver reflective material
- Chest pocket measures 5.5 x 5.5 in.
Specifications
Size | 3X-Large |
Material | Polyester |
Color | Hi-vis Lime |
Sleeve Style | Short Sleeve |
No. of Pockets | 1 |
Certifications/Compliance | Type R - Class 3 |
Tape Type | Heat-sealed |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction