Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Class 3 Multi-Layer Parka
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
Outer Jacket
- Waterproof Hi-Vis polyester shell
- Quilted lining - Teflon™ treated
- Elastic band at wrists
- Concealed detachable hood with drawstring and slack adjustment
- Interior access zipper for print customization
- Dual zipper front closure with hook and loop storm flap
- Badge lanyard, d-ring hook, and 2 mic tabs
- Heat sealed seams
- Drawstring around bottom
- 7 outer, 5 inner pockets
Inner Jacket
- Hi-Vis lime polyester fleece
- 2 in. non-connected silver reflective material
- Elastic band at wrists
- Drawstring around bottom
- 2 outer, 2 inner pockets
Specifications
Size | 2X-Large |
Material | Polyester |
Color | Hi-vis Lime |
Closure Type | Dual Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
Coating | Teflon™ and Polyurethane |
Cuff Style | Elastic with scratch band |
Hood Type | Concealed, Detachable |
Liner Material | Quilted Polyester Cotton, Taffeta |
No. of Pockets | 16 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction