Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Class 3 Multi-Layer Parka

Pyramex™ Class 3 Multi-Layer Parka with ANSI/ISEA 107-2015 safety compliance
$239.00
Specifications
Material | Polyester |
---|---|
Color | Hi-vis Lime |
Closure Type | Dual Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
Coating | Teflon™ and Polyurethane |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-555-336
![]() |
Pyramex™
RPB3610M |
Medium |
Each for $239.00
|
|
19-555-335
![]() |
Pyramex™
RPB3610L |
Large |
Each for $239.00
|
|
19-555-341
![]() |
Pyramex™
RPB3610XL |
X-Large |
Each for $239.00
|
|
19-555-337
![]() |
Pyramex™
RPB3610X2 |
2X-Large |
Each for $239.00
|
|
19-555-338
![]() |
Pyramex™
RPB3610X3 |
3X-Large |
Each for $239.00
|
|
19-555-339
![]() |
Pyramex™
RPB3610X4 |
4X-Large |
Each for $239.00
|
|
19-555-340
![]() |
Pyramex™
RPB3610X5 |
5X-Large |
Each for $239.00
|
|
Description
Outer Jacket
- Waterproof Hi-Vis polyester shell
- Quilted lining - Teflon™ treated
- Elastic band at wrists
- Concealed detachable hood with drawstring and slack adjustment
- Interior access zipper for print customization
- Dual zipper front closure with hook and loop storm flap
- Badge lanyard, d-ring hook, and 2 mic tabs
- Heat sealed seams
- Drawstring around bottom
- 7 outer, 5 inner pockets
Inner Jacket
- Hi-Vis lime polyester fleece
- 2 in. non-connected silver reflective material
- Elastic band at wrists
- Drawstring around bottom
- 2 outer, 2 inner pockets
Specifications
Polyester | |
Dual Zipper | |
Teflon™ and Polyurethane | |
Concealed, Detachable | |
16 | |
China Brand Segmented Heat-Sealed |
Hi-vis Lime | |
ANSI/ISEA 107-2015, Type R - Class 3 | |
Elastic with scratch band | |
Quilted Polyester Cotton, Taffeta | |
Weatherproof |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title