Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Class 3 Premium Zipper Sweatshirts

Pyramex™ Class 3 Premium Zipper Sweatshirts with ANSI/ISEA 107-2015 safety compliance

Manufacturer:  Pyramex™ RSZH3320XL

 View more versions of this product

Catalog No. 19-555-369


Add to cart

Description

Description

  • Weatherproof
  • Hi-Vis Polyester material - Teflon™ treated
  • Elastic band at the waist and wrists
  • 2 in. silver reflective material
  • Chest pocket with clear panel, hook and loop closure
  • 2 mic tabs
  • Drawstring hood
  • Zipper front closure
Specifications

Specifications

46 to 48 in.
ANSI/ISEA 107-2015, Type R - Class 3
Elastic
Teflon™ treated Polyester
Long sleeve
29 in.
China Brand Silver
Zipper
Hi-Vis Orange
X-Large
4
Weatherproof
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit