Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Class 3 Weatherproof Parkas

Pyramex™ Class 3 Weatherproof Parkas with ANSI/ISEA 107-2015 safety compliance

Manufacturer:  Pyramex™ RP3110X5

 View more versions of this product

Catalog No. 19-555-326


Add to cart
This item is not returnable. View return policy

Description

Description

  • Weatherproof
  • Hi-Vis polyester shell with zip out polar fleece liner
  • Elastic band at the wrists
  • 2 in. silver reflective material
  • Concealed detachable hood with drawstring
  • Zipper front closure
  • Interior access zipper for print customization
  • Cell phone/radio chest pocket with clear panel and 2 mic tabs
  • Drawstring around bottom
Specifications

Specifications

Elastic
Zipper
ANSI/ISEA 107-2015, Type R - Class 3
5X-Large
Concealed, Detachable
Weatherproof
8
China Brand Silver
Polyurethane
Hi-vis Lime
Polyester
35 in.
Polar Fleece
62 to 64 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit