Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Class 3 Weatherproof Parkas

Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Weatherproof
- Hi-Vis polyester shell with zip out polar fleece liner
- Elastic band at the wrists
- 2 in. silver reflective material
- Concealed detachable hood with drawstring
- Zipper front closure
- Interior access zipper for print customization
- Cell phone/radio chest pocket with clear panel and 2 mic tabs
- Drawstring around bottom
Specifications
Size | 2X-Large |
Material | Polyester |
Color | Hi-vis Orange |
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
Coating | Polyurethane |
Cuff Style | Elastic |
Hood Type | Concealed, Detachable |
Liner Material | Polar Fleece |
No. of Pockets | 8 |
Show More |