Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Automatic Zero Burettes with Reservoir and Bellow
High-quality Class-A automatic zero burettes made from borosilicate 3.3 glass. Designed with a PTFE Stopcock and rubber bellow, calibrated for delivery. Includes glass reservior.
Specifications
Autoclavable | Yes |
---|---|
Closure Type | Stopcock |
Color | Clear |
Closure Material | PTFE |
For Use With (Equipment) | Labware |
Catalog Number | Mfr. No. | Capacity (Metric) | Height (English) | Length (English) | Accuracy | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Height (English) | Length (English) | Accuracy | Price | Quantity & Availability | ||
S26697
|
Eisco™
CH0242C |
50 mL | 50 in. | 10 in. | 0.5 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Automatic zero Schellbach burette
- Class A with batch certificate
- Complies with ISO 385
- Features PTFE stopcock, reservoir, and rubber bellow
- Made from high quality Borosilicate 3.3 glass
- Graduated reservoir
- Securely packed for safe transit
Specifications
Yes | |
Clear | |
Labware | |
Dispensing liquid | |
PTFE | |
PTFE | |
Class A |
Stopcock | |
PTFE | |
Borosilicate Glass (3.3) | |
Burette, reservoir, bellow | |
Yes | |
Automatic Self-zeroing Buret | |
DIN ISO 385 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title