Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Automatic Zero Burettes with Reservoir and Bellow
SCI_ED

High quality Class-B automatic zero burettes made from borosilicate 3.3 glass. Designed with a PTFE Stopcock and rubber bellow, calibrated for delivery. Includes Reservior.

Supplier:  Eisco™ CH0242E

 View more versions of this product

Catalog No. S26699

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Automatic zero Schellbach burette
  • Class B
  • Complies with ISO 385
  • Features PTFE stopcock, reservoir, and rubber bellow
  • Made from high quality Borosilicate 3.3 glass
  • Graduated reservoir
  • Securely packed for safe transit
Specifications

Specifications

0.03 mL
Stopcock
PTFE
20.3 cm
Labware
Dispensing liquid
8 in.
0.03 mL
0.05 mL
PTFE
Automatic Zero
DIN ISO 385
Yes
Clear
10 mL
33 in.
Borosilicate Glass 3.3
84 cm
Burette, reservoir, bellow
PTFE
Yes
0.03 mL
B
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit