Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Graduated Cylinders, ASTM
Class B glass graduated cylinders are ASTM compliant and feature a hexagonal base, printed graduations, and spout.
Supplier: Eisco™ CH0341LBL
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base provides additional stability
- Printed graduations are chemical resistant
- Conforms to ASTM E1272 standard
- Spout for easy, mess free pouring
- Autoclavable
- Class B
Specifications
Blue | |
ASTM E1272 | |
B | |
Graduated Cylinder | |
100 mL | |
Autoclavable |
24.8 cm | |
9.75 in. | |
Hexagonal | |
Borosilicate Glass | |
1 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction