Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Graduated Cylinders, ASTM
SCI_ED

Class B glass graduated cylinders are ASTM compliant and feature a hexagonal base, printed graduations, and spout.

Supplier:  Eisco™ CH0341NBL

 View more versions of this product

Catalog No. S27920


Add to Cart

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Hexagonal base provides additional stability
  • Printed graduations are chemical resistant
  • Conforms to ASTM E1272 standard
  • Spout for easy, mess free pouring
  • Autoclavable
  • Class B
Specifications

Specifications

Blue
36 cm
B
Graduated Cylinder
500 mL
Autoclavable
14.25 in.
ASTM E1272
Hexagonal
Borosilicate Glass
5 mL
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit