Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Round Base Graduated Cylinder
SCI_ED

Eisco™ Class B Round Base Graduated Cylinder feature printed graduations and spouts.

Supplier:  Eisco™ CH0344D

 View more versions of this product

Catalog No. S88429


Explore available promotions
Add to Cart

Description

Description

  • Made from high quality Borosilicate 3.3 Glass
  • Single piece construction with round base
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable
Specifications

Specifications

1 Ea.
±2 mL
32 cm
12.75 in.
Blue
Round
45 mm
Measuring Liquids
Autoclavable
DIN EN ISO 12680
B
Graduated Measuring Cylinder
39 mm
Round
Borosilicate Glass
250 mL
2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.