Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Classic PVC/Polyester Coats
Click to view available options
Closure Type:
Snap
Color:
Fluorescent Orange
Yellow
Size:
Small
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
No. of Pockets:
1
2
Description
The 260C yellow Rider Coat is 60 inches in length and features a detachable hood, snap front and take up snaps at the wrists. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in the back and can snap around each leg to form chaps. The 200C yellow 49 inch coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets The 200CH yellow 49 inch coat features a snap front, take up snaps at the wrists, attached hood with drawstring, and 2 patch pockets. The 201C fluorescent orange 49 inch coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. Come back to the Classics for your protective wear needs.
- .35mm PVC on polyester coat
- Split back can be snapped around each leg and worn as chaps
- Detachable hood and corduroy collar
- Cape ventilated back for air flow
- Reach through pockets, badge tab holder
Specifications
Size | 3X-Large |
Material | Polyester, PVC |
Color | Yellow |
Closure Type | Snap |
Seam Type | Welded |
No. of Pockets | 1 |
Size (English) Chest | 63 in. |
Size (Metric) Chest | 160.02 cm |
Thickness | 13.7 mil |
Length (English) | 60 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction