Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Classifying Life Poster
See the similarities and differences of life on Earth.
Specifications
Classification | Life science |
---|---|
For Use With (Application) | Provide students with a stimulating view of the similarities and differences of life on earth |
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Representative organisms from the archaebacteria, eubacteria, protista, fungi, plantae and animal kingdoms |
Includes: Representative organisms from the Archaebacteria, Eubacteria, Protista, Fungi, Plantae and Animalia kingdoms
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S67937
![]() |
Neo/Sci Corporation
351065 |
Paper |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S67938
![]() |
Neo/Sci Corporation
351066 |
Laminated |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Stunning photographs and detailed illustrations provide your students with a stimulating view
- Dimensions: 23 x 35 in. (57.5 x 87.5cm)
Specifications
Life science | |
35 in. | |
Representative organisms from the archaebacteria, eubacteria, protista, fungi, plantae and animal kingdoms | |
23 in. |
Provide students with a stimulating view of the similarities and differences of life on earth | |
88.9cm | |
Classifying Life Poster | |
58.42cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title