Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting Clean Stride™ Frame
Provides highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, health care facilities, and more
$80.50 - $140.80
Specifications
Certifications/Compliance | NFSI Certified |
---|---|
Color | Black |
Material | SBR Rubber |
Type | Frame Only |
Disposable | Yes |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
17-555-823
|
M+A Matting
41000023 |
2 x 3 ft. |
Each for $80.50
|
|
|||||
17-555-824
|
M+A Matting
410000034 |
3 x 4 ft. |
Each for $140.80
|
|
|||||
Description
SBR rubber lays flat and won't crack or curl (Frame Only)Specifications
NFSI Certified | |
SBR Rubber | |
Yes | |
0.375 in. |
Black | |
Frame Only | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title