Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ CleanLift™ Thermal Transfer Printable Labels - 1 in. Core
One-inch core materials to fit inside label printers. Brady CleanLift Thermal Transfer Printable Labels - 1 in. Core are specific to laboratory, healthcare and general industrial markets as well as aerospace, defence and mass transit markets.
$369.00 - $451.50
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Description | Suggested ribbon series: R4300; R4800; R6000; R6200 |
Adhesive Type | Rubber, Repositionable |
Color | White |
Finish | Semi-Gloss |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
19-109-421
|
Brady™
THT914982.5SC |
19.05 x 23.79 mm (W x H) | 0.750 x 0.937 in. (W x H) |
Each for $369.00
|
|
19-109-424
|
Brady™
THT92498SC |
W x H: 9.52 mm x 4.19m | 0.375 x 165 in. (W x H) |
Each for $398.00
|
|
19-109-430
|
Brady™
THT954982.5SC |
20.32 x 36.49 mm (W x H) | 0.800 x 1.437 in. (W x H) |
Each for $451.50
|
|
19-109-416
|
Brady™
THT884982.5SC |
25.4 x 19.05 mm (W x H) | 1 x 0.750 in. (W x H) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- For use with thermal transfer printers
- Made of B-498 vinyl cloth with repositionable rubber adhesive
Specifications
UL Recognized | |
Rubber, Repositionable | |
Semi-Gloss | |
Thermal Transfer Printable Labels - 1 in. Core | |
BBP11 Label Printer, Brady 1244 and 1344 Series | |
0.0073 in. |
Suggested ribbon series: R4300; R4800; R6000; R6200 | |
White | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID | |
Rectangle |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title