Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Thermal Transfer Printer Labels - 1 in. Core, Repositionable Vinyl Cloth (B-498)

For general purpose identification including component, equipment, barcoding. Brady™ CleanLift™ Thermal Transfer Printer Labels are made of vinyl cloth with repositionable rubber based adhesive

$213.23 - $236.92

Specifications

Product Type Thermal Transfer Printer Label
Format Roll
Material Vinyl Cloth (B-498)
Color White
Thickness (English) 0.0073 in.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-109-210
View Documents Promotion Details
Brady™
THT144985SC
0.65 x 0.2 in. (W x H)
Each for $213.23
Add to cart
 
19-109-216
View Documents Promotion Details
Brady™
THT14985SC
0.75 x 0.25 in. (W x H)
Each for $236.92
Add to cart
 
Description

Description

  • Abrasion-Resistant and Chemical-Resistant
  • Applied to smooth, textured and rough surfaces
  • Material is UL recognized with its respective ribbon
  • Labels are on 1 in. core, a 'smaller core'
Specifications

Specifications

Thermal Transfer Printer Label
Vinyl Cloth (B-498)
0.0073 in.
Barcode Labeling, Cable and Wire Marking, Circuit Board ID - Through Hole Top
BBP11, 1244 Series and 1344 Series printer
Roll
White
Rectangle
Semi-Gloss
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit