Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Desk Height with Medium Back, Adjustable Arms, and Stationary Glides in Black Polyurethane
Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, arms, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Polished Cast Aluminum | |
17.5 to 22.75 in. | |
Yes | |
No | |
No | |
136 kg | |
300 lb. | |
Black | |
Polyurethane |
No | |
Yes | |
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Desk Height | |
42 lb. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Class 100/ISO Class 5 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction