Learn More
Fisherbrand Medium-Form Polyurethane Clean Room Chair
Fisherbrand Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.
Description
- Cleanroom chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class10/ISO Class 4)
- Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics (NOTE: Adding arms changes the classification to Class 100/ISO Class 5)
- Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
- Choose from chrome hooded rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a polished cast aluminum base
- Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
- Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Medium | |
Adjustable arms | |
300 lb. | |
136kg | |
Black | |
43.18cm | |
66.04cm | |
Stationary Glides | |
Yes | |
Chrome Base | |
0 to 4 in. | |
36.83cm | |
17 in. | |
Pneumatic | |
136kg | |
Polished Cast Aluminum | |
1 | |
Polyurethane | |
Medium Bench Height | |
1.5 in. | |
1 in. | |
Yes | |
5.08cm | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
15.5 in. | |
39.37cm | |
Yes | |
Yes | |
19.5 to 27.5 in. |
Yes | |
Polished Cast Aluminum | |
300 lb. | |
ANSI/BIFMA | |
17 in. | |
26 in. | |
Chrome | |
50.8cm | |
20 in. | |
14.5 in. | |
38.1 to 53.34cm | |
0 to 10.16cm | |
43.18cm | |
300 lb. | |
Polyurethane | |
Cleanroom Chair | |
Yes | |
Medium | |
Chair | |
2.54cm | |
3.81cm | |
Ployurethane | |
2 in. | |
Glides | |
16 in. | |
40.64cm | |
No | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.