Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Stationary Glides in ESD Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & stationary glides. Properly grounded for static sensitive applications.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Electro-static dissipating materials for proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom ESD Chair | |
Yes | |
No | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Yes | |
35 lb. | |
21.5 to 29 in. | |
Polished Cast Aluminum |
ESD Upholstery | |
No | |
Yes | |
Medium Bench Height | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
20 in. | |
Black | |
Standard | |
Class 100/ISO Class 5 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction