Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ 12 in. Class 10 Cleanroom Vinyl Gloves

Single-use, finger textured vinyl gloves are recommended for Class 10/ISO 4 cleanrooms and are commonly used for electronics assembly, wafer manufacturing, pharmaceutical, medical device and general cleanroom applications.

Specifications

Cleanroom Class Class 10/ISO 4
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Length (English) 12 in.
Length (Metric) 30.5 cm
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-810-256
View Documents
PIP™
1002830/S
Small
Case of 1000 for $114.20
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-810-257
View Documents
PIP™
1002830/M
Medium
Case of 1000 for $114.20
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-810-258
View Documents
PIP™
1002830/L
Large
Case of 1000 for $114.20
N/A
Due to product restrictions, please to purchase or view availability for this product.
19-810-259
View Documents
PIP™
1002830/XL
X-Large
Case of 1000 for $114.20
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Waterproof exceed standards required for use in class 10 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Powder free to reduce allergic reactions
  • Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly

Specifications

Specifications

Class 10/ISO 4
0.10 mm
30.5 cm
10 MPa
3.9 mil
12 in.
Partially Textured
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit