Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Seamless Knit Nylon/Carbon Fiber ESD Gloves with PVC Dot Grip
Click to view available options
Size:
Small
Large
Description
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon
- Reduced static build-up on the glove's surface for improved performance in electronics assembly
- PVC dots on the palm enhance grip capabilites, and provide additional cut/abrasion resistance
- Electrical Surface Resistivity (ASTM D 257:2007): Below 7.5 x 107
- Seamless knit construction enhances dexterity
- Launderable without losing ESD properties
- Reusable
Specifications
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | PVC Dots |
Color | Gray |
Disposable | Reusable |
Hand | Specific |
Material | Nylon, Carbon Fiber |
Product Type | ESD Gloves |
Size | Small |
For Use With (Application) | Aerospace, Circuit Board Manufacturing, Electronics Manufacturing, and Munitions |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction