Cleantex MicroDuster III Refills

100% ozone-safe duster with reusable valve

Manufacturer: Advantus Corporation CT2513

 View more versions of this product

Catalog No. 18-420-201

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 10 oz.
    Capacity (Metric) 0.29L
    Capacity 10 oz., 0.29L
    Flammable No
    Maximum Pressure 71psi
    For Use With (Application) Removal of dust, lint and iron oxide particles from electronic equipment, optical surfaces and precision instruments
    Product Type Can refill; 12/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit