Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps PROMO

With very high resistance to heat shock and chemical leaching

Manufacturer:  Qorpak™ GLC07863PR

 View more versions of this product

Catalog No. 02-993-065PM


  Check Availability
Add to cart

Description

Description

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Specifications

Screw cap
15 dr., 60mL
27.75mm
15 dr.
Sample Vial w/screw cap: 24mm-410
140mm
Polypropylene
Screw
72/Cs.
60mL
1.09 in.
Clear
Borosilicate Glass
60mL
5.51 in.
Highly resistant to heat and chemicals
15 dr.
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit