Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
Closure Liner | Polyethylene Cone |
Closure Material | Phenolic |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Material | Glass (Type 3) |
Quantity | 288 |
Closure Color | Black |
Neck Finish | 38-400 |
Closure Included | Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction