Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Clementine (Natural), Ricca Chemical
Clementine (Natural) is a natural terpene blend food additive.
$105.00 - $2175.00
Specifications
Chemical Name or Material | Clementine Terpene |
---|---|
Packaging | Amber Glass |
Color | Colorless to Light Yellow |
Certificate of Analysis | Yes |
Type | Food Additive Standard |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-184-885
|
Ricca Chemical Company
RCCT001420C6 |
20 g |
Each for $105.00
|
|
|||||
01-184-999
|
Ricca Chemical Company
RCCT0014100C6 |
100 g |
Each for $415.00
|
|
|||||
01-184-997
|
Ricca Chemical Company
RCCT0014750C6 |
750 g |
Each for $2,175.00
|
|
|||||
Description
- All Natural Ingredients
- Food Grade
- FSSC 22000 and ISO 9001 Accreditated Facility
- Additional Food Safety Testing Included (Pesticide, Residual Solvents, Heavy Metals)
Specifications
Clementine Terpene | |
Colorless to Light Yellow | |
Food Additive Standard | |
Liquid |
Amber Glass | |
Yes | |
Citrus, Sweet, Wood, Earth | |
Food Grade |
Safety and Handling
ShelfLife : 12 Months
Recommended Storage : 15°C to 30°C (59°F to 86°F)
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title