Learn More
Thermo Scientific™ ClipTip™ 384-Format Pipette Tips

Ensure a secure seal for every sample, with ClipTip™ 384-format Pipette Tips that work well together with E1-ClipTip™. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
$401.50 - $506.50
Specifications
For Use With (Equipment) | Thermo Scientific™ E1-ClipTip, Thermo Scientific™ F1-ClipTip |
---|---|
Product Line | ClipTip |
Filtered | Non-filtered |
Catalog Number | Mfr. No. | Description | Color Code | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color Code | Price | Quantity & Availability | ||||
14-387-985
![]() |
Thermo Scientific™
94410050 |
ClipTip 384 12.5, nonsterile | Pink |
Pack of 10 for $419.50
|
|
04-100-508
|
Thermo Scientific™
94410070 |
ClipTip 384 12.5 Ext, nonsterile | Pink |
Pack of 3840 for $401.50
|
|
04-100-509
|
Thermo Scientific™
94410073 |
ClipTip 384 12.5 Ext, sterile | Pink |
Pack of 3840 for $506.50
|
![]() |
14-387-986
![]() |
Thermo Scientific™
94410053 |
ClipTip 384 12.5, sterile | Pink |
Pack of 10 for $506.50
|
|
14-387-988
![]() |
Thermo Scientific™
94410100 |
ClipTip 384 30, nonsterile | Violet |
Pack of 10 for $419.50
|
|
14-387-989
![]() |
Thermo Scientific™
94410103 |
ClipTip 384 30, sterile | Violet |
Pack of 10 for $506.50
|
![]() |
14-387-991
![]() |
Thermo Scientific™
94410150 |
ClipTip 384 125, nonsterile | Yellow |
Pack of 10 for $419.50
|
|
14-387-992
![]() |
Thermo Scientific™
94410153 |
ClipTip 384 125, sterile | Yellow |
Pack of 10 for $506.50
|
|
Description
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovative ‘snap and seal’ tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
Key Features:- ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette
Low retention
- Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- Choose from five sizes: 20, 50, 200, 300 and 1000μL
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Thermo Scientific™ E1-ClipTip, Thermo Scientific™ F1-ClipTip | |
ClipTip | |
Non-filtered |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.