Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco™ Dura Controlled Environment Chair, Medium Bench Height, Black Polyurethane - PROMO
Designed for comfort and long-lasting use in critical environments. Bevco Dura Controlled Environment Chair is durable and offers total body support with advanced ergonomic features that improve productivity and reduce fatigue. Buy and get 10% off!
Manufacturer: Bevco™ 7300DCPM
Description
- Adjustable height: 17 to 26 in.
- Polyurethane seat and back are impervious to water, oil and most chemicals
- Seat texture is puncture resistant, easy-to-clean and provides non-slip surface
- Easy-to-use pneumatic height adjustment
- Waterfall seat to aid lower body circulation
- Fully adjustable contoured back
Specifications
No | |
Black | |
Chrome | |
Controlled Environment Chair | |
Medium Bench Height |
17 to 26 in. | |
Mushroom Glide | |
Nylon | |
Polyurethane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title