Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Fisherbrand™ Cloth Heating Tape and PID Control Bundle with J-type Thermocouple

Fisherbrand™ Cloth Heating Tape with PID Control Bundle features durable and flexible multi-strand resistance wire heating element with fiberglass insulated outer sheath.

 View more versions of this product

Catalog No. 11-476-127



Description

Description

  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time
  • Available in wide variety of length and width configurations
  • Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more
  • Fiberglass outer sheath provides electrical insulation for safe for use on electrically conductive surfaces
  • Includes 230 mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Specifications

±0.9°F (0.50°C)
PID
Fiberglass insulated multi strand resistance wire heating element
6.39 x 9.48 x 1.99 in.
120 V
24 in. (610 mm)
210 W
Heater and Control Bundle
Surface heating applications including heating tubes, pipes, glassware, etc.
RoHS, REACH
Digital PID Benchtop Controller
Electrically conductive surfaces
0.6 m
Fiberglass Insulated Heating Tape, Digital PID Temperature Controller
J-type thermocouple
25 mm (1 in.)
482°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit