Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Anchor Plate

$100.20 - $102.60

Specifications

Product Type Anchor Plate
For Use With (Equipment) Carabiner
View More Specs

Products 2
Catalog Number Mfr. No. Material Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Material Weight (English) Weight (Metric) Price Quantity & Availability  
19-808-467
View Documents Promotion Details
CMC Rescue™
300610
Aluminum 0.37 lb. 0.17kg
Each for $100.20
Add to cart
 
19-808-468
View Documents Promotion Details
CMC Rescue™
300615
Steel 1 lb. 0.45kg
Each for $102.60
Add to cart
 
Description

Description

  • Choose from aluminum or durable, corrosion-resistant stainless-steel construction
  • Prevents carabiners from jamming or clipping carabiner into wrong loop of anchor webbing
  • Serves as excellent collection point for anchor systems
  • Easier to see for faster, more accurate safety checks

Order Info

Hole Diameter: 0.88 in. inch (small); 2 in. (large). Weight: Stainless steel, 16 oz.; aluminum, 6 oz.

Certifications

UL listed, UL Classified NFPA 1983 - General Use.

Specifications

Specifications

Anchor Plate
Carabiner
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit