Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Cascade Swiftwater Helmets

Provide superior protection in water rescue applications

$72.50

Specifications

Color White
Weight (English) 18 oz.
Weight (Metric) 0.5kg
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-134-931
View Documents
CMC Rescue™
347903
21.5 to 23 in.
Each for $72.50
Add to cart
 
19-134-933
View Documents
CMC Rescue™
347905
24 to 24.75 in.
Each for $72.50
Add to cart
 
19-134-932
View Documents
CMC Rescue™
347904
23.25 to 23.75 in.
Each for $72.50
Add to cart
 
Description

Description

A multiple impact helmet with extra foam padding and three crown pads for an ergonomic fit. White.

  • Patent-pending neck-strap system holds helmet firmly in place
  • Unique “raingutter” front drains water away from face
  • Special side slots make wearing sunglasses more comfortable
  • Weight: 18 oz. (0.5kg)
Additional colors available through your Fisher Safety Sales or Customer Service Representative. Guaranteed for life.

Specifications

Specifications

White
18 oz.
0.5kg
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit