CMC Prusik Cord and Load Release Hitch Cord

Right balance of suppleness for reliable activation

Manufacturer: CMC RESCUE 293017

 View more versions of this product

Catalog No. 19-808-435

  Check Availability
Add to Cart

    Specifications

    Length (English) 1200 ft.
    Length (Metric) 3657cm
    Weight (English) 0.3 oz.
    Weight (Metric) 8.5g
    Product Type Prusik Cord
    Material Nylon
    Strength 2200 lbf.
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit