Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue Flat Webbing
High strength 1 in. flat web for rigging and anchor slings
$1.58
Specifications
Dimensions (L x W) | 150 ft. x 1 in. (4600 x 2.5 cm) |
---|---|
Product Type | Flat Webbing |
Length (English) | 150 ft. |
Length (Metric) | 46 m |
Strength | 6000 lbf. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-808-339
|
CMC Rescue
200117 |
Yellow |
Each for $1.58
|
|
19-808-335
|
CMC Rescue
200111 |
Orange |
Each for $1.58
|
|
Description
- Holds knots securely
- Easier to untie after a heavy load than softer tubular web
- Break strength: 6000 lb.
Order Info
Other colors available by special order.
Specifications
150 ft. x 1 in. (4600 x 2.5 cm) | |
150 ft. | |
6000 lbf. | |
20g | |
2.5 cm |
Flat Webbing | |
46 m | |
0.7 oz. | |
1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title