CMC Rescue™ Flat Webbing

High strength 1 in. flat web for rigging and anchor slings

Manufacturer: CMC RESCUE 200111

 View more versions of this product

Catalog No. 19-808-335

  Check Availability
Add to Cart

    Specifications

    Length (English) 150 ft.
    Length (Metric) 4600cm
    Width (English) 1 in.
    Width (Metric) 2.5cm
    Weight (English) 0.7 oz.
    Weight (Metric) 20g
    Product Type Flat Webbing
    Strength 6000 lbf.
    Color Orange
    Dimensions (L x W) 150 ft. x 1 in. (4600 x 2.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit