Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Lifelines and Rope

Featuring the optimum balance of strength, handling, and durability with minimum sheath slippage

Manufacturer:  CMC Rescue™ 273220

 View more versions of this product

Catalog No. 19-808-429


Add to cart

Description

Description

  • 100% nylon kernmantle rescue rope offers excellent knotability and provides a high level of control when used with a descent control device
  • Weight/100 ft; 7 lb. 2 oz. (3.2kg)
  • Diameter: 13.5mm (0.5 in.)
  • NFPA 1983 Ratings: General use
  • 3 SIGMA MBS: 40 KN (8992 lbf).

‡3 sigma is a statistical method for reporting minimum breaking strength (MBS) that provides a 99.87% certainty of the result. NFPA 1983 and several other standards have adopted it. CMC Rescue uses the 3 sigma method whenever possible.

Specifications

Specifications

9217 lbf.
Rescue Rope
Blue
Descent control device
30.48m
1.35cm
3.22kg
Safety
Nylon Kernmantle
UL, NFPA 1983
100 ft.
0.5 in.
7 lb.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit