Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Lifelines and Rope
Featuring the optimum balance of strength, handling, and durability with minimum sheath slippage
Supplier: CMC Rescue™ 273230
Description
- 100% nylon kernmantle rescue rope offers excellent knotability and provides a high level of control when used with a descent control device
- Weight/100 ft; 7 lb. 2 oz. (3.2kg)
- Diameter: 13.5mm (0.5 in.)
- NFPA 1983 Ratings: General use
- 3 SIGMA MBS: 40 KN (8992 lbf).
Specifications
Descent control device | |
UL, NFPA 1983 | |
1.35 cm | |
30.48 m | |
9217 lbf. |
100 ft. | |
7 lb. | |
0.5 in. | |
Rescue Rope | |
3.22kg |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction