Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Lifelines and Rope

Featuring the optimum balance of strength, handling, and durability with minimum sheath slippage
Supplier: CMC Rescue™ 273250
Description
- 100% nylon kernmantle rescue rope offers excellent knotability and provides a high level of control when used with a descent control device
- Weight/100 ft; 7 lb. 2 oz. (3.2kg)
- Diameter: 13.5mm (0.5 in.)
- NFPA 1983 Ratings: General use
- 3 SIGMA MBS: 40 KN (8992 lbf).
‡3 sigma is a statistical method for reporting minimum breaking strength (MBS) that provides a 99.87% certainty of the result. NFPA 1983 and several other standards have adopted it. CMC Rescue uses the 3 sigma method whenever possible.
Specifications
Descent control device | |
7 lb. | |
Rescue Rope | |
0.5 in. | |
30.48 m | |
UL, NFPA 1983 |
9217 lbf. | |
3.22kg | |
100 ft. | |
Nylon Kernmantle | |
1.35 cm | |
Black |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title