Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Lifelines and Rope

Featuring the optimum balance of strength, handling, and durability with minimum sheath slippage

$1.58 - $1.63

Specifications

Certifications/Compliance UL, NFPA 1983
Diameter (English) 0.5 in.
Diameter (Metric) 1.35 cm
Length (English) 100 ft.
Length (Metric) 30.48 m
View More Specs

Products 6
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-808-423
View Documents
CMC Rescue™
263200
White
Each for $1.58
Add to cart
 
19-808-428
View Documents
CMC Rescue™
273210
Orange
Each for $1.63
Add to cart
 
19-808-429
View Documents
CMC Rescue™
273220
Blue
Each for $1.63
Add to cart
 
19-808-430
View Documents
CMC Rescue™
273230
Red
Each for $1.63
Add to cart
 
19-808-431
View Documents
CMC Rescue™
273250
Black
Each for $1.63
Add to cart
 
19-808-432
View Documents
CMC Rescue™
273270
Yellow
Each for $1.63
Add to cart
 
Description

Description

  • 100% nylon kernmantle rescue rope offers excellent knotability and provides a high level of control when used with a descent control device
  • Weight/100 ft; 7 lb. 2 oz. (3.2kg)
  • Diameter: 13.5mm (0.5 in.)
  • NFPA 1983 Ratings: General use
  • 3 SIGMA MBS: 40 KN (8992 lbf).

‡3 sigma is a statistical method for reporting minimum breaking strength (MBS) that provides a 99.87% certainty of the result. NFPA 1983 and several other standards have adopted it. CMC Rescue uses the 3 sigma method whenever possible.

Specifications

Specifications

UL, NFPA 1983
1.35 cm
30.48 m
Descent control device
9217 lbf.
3.22kg
0.5 in.
100 ft.
Rescue Rope
Nylon Kernmantle
7 lb.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit