CMC Rescue Lifelines and Rope Bag

Featuring the optimum balance of strength, handling, and durability with minimum sheath slippage

Manufacturer: CMC RESCUE 273210

 View more versions of this product

Catalog No. 19-808-428

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance UL, NFPA 1983
    For Use With (Equipment) Descent control device
    Length (English) 100 ft.
    Length (Metric) 30.48m
    Diameter (English) 0.5 in.
    Diameter (Metric) 1.35cm
    Weight (English) 7 lb.
    Weight (Metric) 3.22kg
    Product Type Rescue Rope
    Material Nylon Kernmantle
    Color Orange
    Strength 9217 lbf.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit