CMC Rescue™ Multi-Loop Straps

Tie into your anchor with just the right length of web

Manufacturer: CMC RESCUE 201013

 View more versions of this product

Catalog No. 19-808-344

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA
    For Use With (Equipment) Carabiner
    Weight (Metric) 85g
    Strength 5000 lbf.
    Length (English) 36 in.
    Length (Metric) 91cm
    Weight (English) 3 oz.
    Product Type 8 Loop Strap
    Size Medium
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit