Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Pick-Off Strap

Enables a rescuer to quickly connect to a victim and adjust the strap to the desired length

Manufacturer:  CMC Rescue™ 201106

Catalog No. 19-808-355


Add to cart

Description

Description

  • Strap works well for positioning the victim for a lowering or rappel-based pick-off, or for an assisted rappel
  • Included end loop provides more positive grip when pulling to adjust
  • Strong 44mm (1.75 in.) web improves long-term durability, especially where strap threads through buckle
  • Buckle will begin to slip between 15 to 20 kN (3500 to 4500 lbf.), depending on how it is loaded; tying off buckle increases strength
  • Integrated Web Keeper™ allows strap to be carried on gear sling or harness without tangling or getting caught
  • Length is 137cm (54 in.) when fully extended
  • Color: Blue

Specifications

Specifications

54 x 1.75 in. (137 x 44cm)
Pick Off Strap
Blue
137cm
44cm
368.5g
Safety
8039 lbf.
54 in.
1.75 in.
13 oz.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit