CMC Rescue ProSeries™ Confined Space Rescue Harnesses

For confined space operations, heavy rescue and USAR incidents

Manufacturer: CMC RESCUE 202162

 View more versions of this product

Catalog No. 19-808-371

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance UL Classified to NFPA 1983 Class III and ANSI Z359.1
    Color Blue
    For Use With (Application) For confined space operations, heavy rescue and USAR incidents
    Length (English) 26 to 32 in.
    Length (Metric) 66 to 82cm
    Size Small
    Weight (English) 6.5 lb.

    Exceptionally comfortable, even when used for a shoulder lift.

    • Multiple tie-in points—ANSI™-rated fall arrest point, shoulder lift points and a front waist D-ring for comfortable rappels
    • Vest keeps shoulder straps organized for easy donning; made of blue mesh with improved breathability
    • Hand grip added to back for assisting wearer out of tight spaces
    • Harness has radio pocket and multitool or cell phone pocket
    • Molded waist padding with lumbar support and breathable D3 cloth for increased comfort
    • Redesigned buckle system and CMC Web Keepers provide ease of adjustment while keeping padding in place

    Attachment points: dorsal, front waist, rear waist, sternal, shoulders

    Not for use in high-impact fall situations. Maximum free-fall distance is 6 ft. (4 ft. in California).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit