Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Rope Bag No. 3

Made from extra long-life Cordura™ nylon to last and last

Manufacturer:  CMC Rescue™ 430303

 View more versions of this product

Catalog No. 19-808-552


Add to cart

Description

Description

  • Contoured backpack-style shoulder straps offer greater comfort when carrying a heavy bag
  • Bag tops are made of rugged pack cloth for easier closing
  • Handles, just inside the top, can be used to hold the bag open for quicker stuffing or to carry the bag from the top, haul-bag style
  • Soft, rubber side-carrying handle is comfortable on the hand
  • Bag bottom has a large grommet to pass the rope through, plus sewn web loops to tie the rope end off inside or outside of bag
  • Volume: 35L (2100 cu. in.)
  • Capacity in 13mm (0.5 in.) Rope: 76 to 91m (250 to 300 ft.)
  • L x W: 81 x 25cm (32 x 10 in.)

Specifications

Specifications

10 in.
76 to 91m (250 to 300 ft.) 13mm (0.5 in.) rope in. in.
81cm
1183 oz.
5 oz.
Red
Rope Bag No. 3
Safety
25.4cm
32 in.
250 to 300 ft.
35L
0.425kg
Cordura™ Nylon
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit