CMC Rescue™ Rope Bag No. 3

Made from extra long-life Cordura™ nylon to last and last

Manufacturer: CMC RESCUE 430301

 View more versions of this product

Catalog No. 19-808-550

  Check Availability
Add to Cart

    Specifications

    Depth (English) 10 in.
    Depth (Metric) 25.4cm
    Holds 76 to 91m (250 to 300 ft.) 13mm (0.5 in.) rope in. in.
    Length (English) 32 in.
    Length (Metric) 81cm
    Load Capacity (English) 250 to 300 ft.
    Volume (English) 1183 oz.
    Volume (Metric) 35L
    Weight (English) 5 oz.
    Weight (Metric) 0.425kg
    Color Orange
    Material Cordura™ Nylon
    Product Type Rope Bag No. 3
    Quantity Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit