Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Tubular Webbing

1 in. needle loom web construction

Manufacturer:  CMC Rescue™ 200102

 View more versions of this product

Catalog No. 19-808-329


Add to cart

Description

Description

  • Comparable in strength and abrasion resistance to the shuttle loom (spiral weave)
  • Break strength: 4000 lb.

Mil-Spec and commercial standards allow for up to three splices per spool.

Specifications

Specifications

300 ft. x 0.99 in. (9144 x 2.54cm)
Tubular Web
4000 lbf.
NFPA
9144cm
2.54cm
14g
Safety
Nylon
Blue
300 ft.
0.99 in.
0.5 oz.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit