Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Tubular Webbing

1 in. needle loom web construction

$.53

Specifications

Certifications/Compliance NFPA
Dimensions (L x W) 300 ft. x 0.99 in. (91.44 m x 2.54 cm)
Product Type Tubular Web
Length (English) 300 ft.
Length (Metric) 91.44 m
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-808-332
View Documents
CMC Rescue™
200106
Green
Each for $0.53
Add to cart
 
19-808-328
View Documents
CMC Rescue™
200101
Orange
Each for $0.53
Add to cart
 
19-808-329
View Documents
CMC Rescue™
200102
Blue
Each for $0.53
Add to cart
 
19-808-331
View Documents
CMC Rescue™
200105
Black
Each for $0.53
Add to cart
 
19-808-333
View Documents
CMC Rescue™
200107
Yellow
Each for $0.53
Add to cart
 
Description

Description

  • Comparable in strength and abrasion resistance to the shuttle loom (spiral weave)
  • Break strength: 4000 lb.

Mil-Spec and commercial standards allow for up to three splices per spool.

Specifications

Specifications

NFPA
Tubular Web
91.44 m
4000 lbf.
14g
2.54 cm
300 ft. x 0.99 in. (91.44 m x 2.54 cm)
300 ft.
Nylon
0.5 oz.
0.99 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit