CMC Rescue™ Tubular Webbing

1 in. needle loom web construction

Manufacturer: CMC RESCUE 200106

 View more versions of this product

Catalog No. 19-808-332

  Check Availability
Add to Cart

    Specifications

    Length (English) 300 ft.
    Length (Metric) 9144cm
    Width (English) 0.99 in.
    Weight (English) 0.5 oz.
    Weight (Metric) 14g
    Product Type Tubular Web
    Material Nylon
    Strength 4000 lbf.
    Color Green
    Dimensions (L x W) 300 ft. x 0.99 in. (9144 x 2.54cm)
    Certifications/Compliance NFPA
    Width (Metric) 2.54cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit