Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrothermal™ CMU Series Uncontrolled Heating Mantles - Non Stirring

Electrothermal™ Compact Unimantles Heating Mantles incorporate a flexible heating element allowing for efficient heat transfer and fast boiling times

 View more versions of this product

Catalog No. 13-311-382


Due to product restrictions, please to purchase or view availability for this product.


Includes: Support rod clamp (for 1/2 in. rod), non-slip feet, and a 6½-ft (2-m) three-prong line cord. 

Requires : External heating controller with adjustable output

Description

Description

  • Ceramic fiber insulation
  • Uncontrolled heating, requires external controller

Compliance

CE

Warranty and Services

1 Year

Specifications

Specifications

CE
External
Low-Cost Heating Mantle, 50 ml Capacity; 230 V
Round Bottom Flasks
230 VAC
Support rod clamp (for 1/2 in. rod), non-slip feet, and a 6½ in.-ft (2-m) three-prong line cord. 
Aluminum
External controller
450°C
50/60 Hz
6-7/8 in.
Not Included
50 mL
5-15/16 in.
230 VAC, 50/60 Hz
CMU
75 W
Heating Mantle
842°F
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit