Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Electrothermal CMUA Series Stirring/Heating Mantles
Electrothermal™ CMUA Series Stirring/Heating Mantles—magnetic stirrer and heating mantle in one convenient unit
Includes: One stir bar, support rod clamp, and a power cord with plug
Description
- Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
- 'Cool to the touch' exterior provides safe handling
Compliance
CE
Warranty and Services
1 Year
Specifications
CE | |
Not Included | |
2 L | |
Round Bottom Flasks | |
230 VAC | |
One stir bar, support rod clamp, and a power cord with UK plug. | |
Aluminum | |
500 W | |
Stirring Heating Mantle | |
842°F |
Analog | |
Stirring Heating Mantle, 2 L; 230 V | |
12-5/8 in. | |
8-5/8 in. | |
230 VAC, 50 Hz | |
CMUA | |
2000 rpm | |
12-5/8 in. | |
450°C | |
50 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title